Check Availability
  • DURAC 

    381mm, NIST Standards Combined Form Hydrometer

  • Item # 12M003
  • Mfr. Model # B61822-0000
381mm, NIST Standards Combined Form Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of lead-free ballast and glass, this combined form hydrometer is 381mm (15") long, and is serialized and conforms to the accuracy requirements for ASTM thermo-hydrometers. The temperature standardization is 20°C. This type of hydrometer is used in the food and beverage industries to measure % sucrose by weight in Brix. It includes a convenient, built-in thermometer with a temperature scale of 0/50°C and mercury-free blue spirit organic liquid fill.

Note: Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature-critical applications, a calibrated standard thermometer is recommended.
Show More Close
 

Technical Specifications

Item # 12M003
Mfr. Model # B61822-0000
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin China *
Item Combined Form Hydrometer
Scale Brix Sugar Scale
Scale Divisions 0.1 Degrees
Range 0/12 Degrees
Length 381mm
Temp. Range 0 to 50 Degrees C
Accuracy +/-0.1 Degrees
Hydrometer Solution Temp. 20 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close