Check Availability
  • DURAC 

    381mm, NIST Standards Combined Form Hydrometer

  • Item # 12M001
  • Mfr. Model # B61821-0700
381mm, NIST Standards Combined Form Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specific gravity hydrometers are the most widely used hydrometers in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. They measure the specific gravity/relative density (g/cmᶟ) of a variety of liquids. The temperature standardization is 60°F (15°C). Made of lead-free ballast and glass, this combined form thermo-hydrometer is 381mm (15") long and offers the additional convenience of an enclosed thermometer with a temperature scale of 0/150°F and mercury-free blue spirit organic liquid fill. It is serialized and conforms to the accuracy requirements for ASTM thermo-hydrometers. It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Enclosed thermometers should be used as a general reference only. For temperature-critical applications, a calibrated standard thermometer is recommended.
Show More Close
 

Technical Specifications

Item # 12M001
Mfr. Model # B61821-0700
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin China *
Item Combined Form Hydrometer
Scale Specific Gravity
Scale Divisions 0.002
Range 1.600/1.820
Length 381mm
Temp. Range 0 to 150 Degrees F
Accuracy +/-0.002
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions