Check Availability
  • DURAC 

    368mm, NIST Standards High Precision Hydrometer

  • Item # 13K131
  • Mfr. Model # B61807-5700
368mm, NIST Standards High Precision Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This precision fabricated hydrometer is used during distilling and rectifying to measure % alcohol in various spirits. It is 368mm (14.6") long, has 0.1% divisions, and is made of lead-free ballast and glass. It is individually serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K131
Mfr. Model # B61807-5700
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin USA *
Item High Precision Hydrometer
Scale % Alcohol
Scale Divisions 0.10%
Range 59/70%
Length 368mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.4%
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In