Check Availability
  • DURAC 

    330mm, NIST and ASTM 117H Standards Hydrometer for Heavy Liquids

  • Item # 12X447
  • Mfr. Model # B61891-2100
330mm, NIST and ASTM 117H Standards Hydrometer for Heavy Liquids
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specific gravity hydrometers are the most widely used hydrometers, common in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. Made of lead-free ballast and glass, this plain form hydrometer measures the specific gravity of heavy liquids in accordance with the American Society of Testing Materials (ASTM) E100 standards. It conforms to the accuracy requirements of ASTM hydrometers as listed. It is serialized and has a temperature standardization of 60°F/60°F. It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 12X447
Mfr. Model # B61891-2100
UNSPSC #41113024
Catalog Page 0
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.0005
Range 1.300/1.350
Length 330mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.0005
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Application Heavy Liquids
Standards NIST and ASTM 117H
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In