Check Availability
  • DURAC 

    325mm, NIST Standards Hydrometer

  • Item # 13K147
  • Mfr. Model # B61807-0200
325mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This alcohol proof hydrometer is made of lead-free ballast and glass, and is used to measure % alcohol of waste liquors. It is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K147
Mfr. Model # B61807-0200
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydrometer
Scale % Alcohol
Scale Divisions 0.002%
Range 45/65%
Length 325mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.4%
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions