Check Availability
  • Hydrometers
  • DURAC 

    325mm, NIST Standards Precision Hydrometer

  • Item # 12X428
  • Mfr. Model # B61801-0900
325mm, NIST Standards Precision Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. They measure the specific gravity/relative density (g/cmᶟ) of a variety of liquids. Made of lead-free ballast and glass, this 325mm (12.8") long, plain form hydrometer is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Precision hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 12X428
Mfr. Model # B61801-0900
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin China *
Item Precision Hydrometer
Scale Specific Gravity
Scale Divisions 0.0005
Range 1.120/1.190
Length 325mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.001
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In