Check Availability
  • DURAC 

    300mm, NIST Standards Hydrometer

  • Item # 46Z367
  • Mfr. Model # B61800-1100
300mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from optical-quality polycarbonate material, this plain form hydrometer is durable and shatterproof. It's ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. This hydrometer measures % sucrose by weight in Brix. It is 300mm (12") long, contains lead-free ballast, is serialized, and has a temperature standardization of 20°C. The easy-to-read black-scale-on-yellow back helps avoid eye fatigue. It's packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 46Z367
Mfr. Model # B61800-1100
UNSPSC #41113024
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hydrometer
Scale Brix Sugar Scale
Scale Divisions 0.5 Degrees
Range 0/35 Degrees
Length 300mm
Accuracy +/-0.5 Degrees
Hydrometer Solution Temp. 20 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions