Check Availability
  • DURAC 

    300mm, NIST Standards Hydrometer

  • Item # 46Z359
  • Mfr. Model # B61800-0300
300mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z359
Mfr. Model # B61800-0300
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.0020
Range 1.200/1.420
Length 300mm
Accuracy +/-0.002
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close