Check Availability
  • DURAC 

    300mm, NIST Standards Hydrometer

  • Item # 46Z356
  • Mfr. Model # B61800-0000
300mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from optical-quality polycarbonate material, this plain form hydrometer is durable and shatterproof. It's ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. It measures the specific gravity/relative density (g/cmᶟ) of a variety of liquids, and it has an easy-to-read black-scale-on-yellow back to help avoid eye fatigue. At 300mm (12") long, this hydrometer contains lead-free ballast, is serialized, and has a temperature standardization of 60°F (15°C). It's packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 46Z356
Mfr. Model # B61800-0000
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.002
Range 1.000/1.180
Length 300mm
Accuracy +/-0.002
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions