Check Availability
  • DURAC 

    300mm, NIST Standards Hydrometer

  • Item # 13K179
  • Mfr. Model # B61809-0400
300mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This salometer is used in various industries, including food, fishing, and transportation. It measures the specific gravity/relative density (g/cmᶟ) from 1.000 to 1.280 and freezing point from -40 to 30°F. Made of lead-free ballast and glass, this salometer is 300mm (12") long. It is individually serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Calcium Chloride Salometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K179
Mfr. Model # B61809-0400
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydrometer
Scale Calcium Chloride
Scale Divisions 0.002
Range 1.000/1.280
Length 300mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.002
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions