Check Availability
  • DURAC 

    300mm, NIST Standards Hydrometer

  • Item # 13K155
  • Mfr. Model # B61807-4500
300mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hydrometer is used to determine proof of ethyl alcohol spirits. Made of lead-free ballast and glass, this 300mm (12") hydrometer is serialized and has a temperature standardization of 60°F (15°C). Made according to the Bureau of Internal Revenue, U.S. Treasury Department, the tolerances listed for this hydrometer are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. This hydrometer is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K155
Mfr. Model # B61807-4500
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydrometer
Scale % Ethyl Alcohol
Scale Divisions 0.20%
Range 60/80%
Length 300mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.2%
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Hydrometer Internal Revenue Code I
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions