Check Availability
  • DURAC 

    300mm, NIST Standards Hydrometer

  • Item # 13K071
  • Mfr. Model # B61804-0600
300mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hydrometer is used to measure the Baume of syrups and other liquids heavier than water, and can be used in the chemistry, pharmacology, food and beverage, and starch industries, and more. Made of lead-free ballast and glass, this 300mm (12") long, plain form hydrometer is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K071
Mfr. Model # B61804-0600
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin China *
Item Hydrometer
Scale Baume
Scale Divisions 0.1 Degrees
Range 59/71 Degrees
Length 300mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.1 Degrees
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions