Check Availability
  • DURAC 

    255mm, NIST Standards Hydrometer

  • Item # 46Z365
  • Mfr. Model # B61800-0900
255mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z365
Mfr. Model # B61800-0900
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Baume
Scale Divisions 0.2 Degrees
Range 19/31 Degrees
Length 255mm
Accuracy +/-0.2 Degrees
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions