Check Availability
  • DURAC 

    166mm, NIST Standards Hydrometer

  • Item # 13K120
  • Mfr. Model # B61803-0600
166mm, NIST Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of lead-free ballast and glass, this 166mm (6.6") long hydrometer measures the relative density (specific gravity) of oil- and petroleum-related products in accordance with American Petroleum Institute (API) standards. It is individually serialized, and has a temperature standardization of 60°F (15°C).

Note: ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K120
Mfr. Model # B61803-0600
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydrometer
Scale API
Scale Divisions 0.2 Degrees
Range 59/71 Degrees
Length 166mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.2 Degrees
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions