Check Availability
  • DURAC 

    165mm, NIST Standards Dual Scale Hydrometer for Liquids Lighter than Water

  • Item # 9K059
  • Mfr. Model # B61806-0400
165mm, NIST Standards Dual Scale Hydrometer for Liquids Lighter than Water
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used in the chemistry, pharmacology, food and beverage, and starch industries, to name a few, this dual scale hydrometer measures the specific gravity/relative density (g/cmᶟ) of liquids lighter than water and Baume. Made of lead-free ballast and glass, this plain form hydrometer is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 9K059
Mfr. Model # B61806-0400
UNSPSC #41113024
Catalog Page 629
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Dual Scale Hydrometer
Scale Specific Gravity & Baume
Scale Divisions 0.002 sp. gr.; 0.5 Degrees baume
Range 0.890/1.000 sp. gr. and 10/25 Degrees baume
Length 165mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.002 sp. gr.; +/-0.5 Degrees baume
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Application Liquids Lighter than Water
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions