Check Availability
  • DURAC 

    165mm, NIST Standards Hydrometer for Liquids Heavier Than Water

  • Item # 13K042
  • Mfr. Model # B61801-4900
165mm, NIST Standards Hydrometer for Liquids Heavier Than Water
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specific gravity hydrometers are commonly used in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration, and more. This plain form hydrometer is made of lead-free ballast and glass. It is serialized and has a temperature standardization of 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K042
Mfr. Model # B61801-4900
UNSPSC #41113024
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.005
Range 1.200/1.450
Length 165mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.005
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Application Liquids Heavier Than Water
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions