Check Availability
  • DURAC 

    163mm, NIST and ASTM 35H Standards Hydrometer

  • Item # 13K109
  • Mfr. Model # B61893-1500
163mm, NIST and ASTM 35H Standards Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of lead-free ballast and glass, this 330mm (13") long plain form hydrometer measures the relative density (specific gravity) of oil- and petroleum-related products in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. It is calibrated traceable to NIST standards at three points and is supplied with a detailed calibration report stating corrections to one-tenth of the smallest division. It is serialized and conforms to the accuracy requirements of ASTM hydrometers. The temperature standardization is 60°F/60°F. It is packaged in a recyclable, deluxe storage box.

Note: ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Show More Close
 

Technical Specifications

Item # 13K109
Mfr. Model # B61893-1500
UNSPSC #41113024
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hydrometer
Scale API ASTM
Scale Divisions 0.1 Degrees
Range 70/76 Degrees
Length 163mm
Temp. Range 60 to 60 Degrees F
Accuracy +/-0.2 Degrees
Hydrometer Solution Temp. 60 Degrees F
Standards NIST and ASTM 35H
* This product's country of origin is subject to change

Compliance and Restrictions