Check Availability
  • Storage Tubs
  • DURABILT 

    Storage Tub, Navy, 16-1/2"L x 21-1/2"W, 1EA

  • Item # 13N908
  • Mfr. Model # 0402GRRB.08
Storage Tub, Navy, 16-1/2"L x 21-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As an easy-access storage container for indoor and outdoor use, this durable multipurpose tub has heavy-duty nylon rope handles.
Show More Close
 

Technical Specifications

Item # 13N908
Mfr. Model # 0402GRRB.08
UNSPSC #24112003
Catalog Page 1297
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Storage Tub
Outside Height 16-1/2"
Outside Width 21-1/2"
Volume Capacity 18.0 gal.
Color Navy
Material Polypropylene
Includes Rope Handles
* This product's country of origin is subject to change

Welcome Sign In