Check Availability
  • DURA-BLOK 

    Copper Tube Support Block, Recycled Rubber

  • Item # 15E545
  • Mfr. Model # DBM-3/4CT
Copper Tube Support Block, Recycled Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15E545
Mfr. Model # DBM-3/4CT
UNSPSC #40141725
Shipping Weight 2.76 lbs
Country of Origin USA *
Item Copper Tube Support Block
Max. Load (Lb.) 50
Material Recycled Rubber
Length (In.) 4.8
Width (In.) 6
Height (In.) 9.84 to 11.34
Thread Size (In.) 3/8" - 16
Metal Detectable No
Description/Special Features Roof Top Supports
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.