Check Availability
  • DUPONT 

    White Tyvek® Flashspun Polyethylene Disposable Cleanroom Coat, Size: S

  • Item # 5WYJ9
  • Mfr. Model # IC264SWHSM00300B
White Tyvek® Flashspun Polyethylene Disposable Cleanroom Coat, Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tyvek® IsoClean® Controlled Environment Clothing
• ISO Class 5 to 8
Protective material creates an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-seam garments.
Show More Close
 

Technical Specifications

Item # 5WYJ9
Mfr. Model # IC264SWHSM00300B
UNSPSC #46181528
Catalog Page 1736
Shipping Weight 7.31 lbs
Country of Origin Mexico *
Item Disposable Cleanroom Coat
Size S
Color White
Material Tyvek(R) Flashspun Polyethylene
Cuff Style Elastic
Fits Chest Size 28" to 32"
Closure Type Zipper
Length 41-1/2"
Fabric Weight 1.2 oz.
Seam Style Serged
Standards Class 100, ISO Class 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms