Check Availability
  • DUPONT 

    White Tyvek® Flashspun Polyethylene Disposable Cleanroom Coat, Size: XL

  • Item # 1MKY8
  • Mfr. Model # IC264SWHXL00300B
White Tyvek® Flashspun Polyethylene Disposable Cleanroom Coat, Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Controlled Environment Clothing
Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-sea
Show More Close
 

Technical Specifications

Item # 1MKY8
Mfr. Model # IC264SWHXL00300B
UNSPSC #46181528
Catalog Page 1736
Shipping Weight 7.99 lbs
Country of Origin Mexico *
Item Disposable Cleanroom Coat
Size XL
Color White
Material Tyvek(R) Flashspun Polyethylene
Cuff Style Elastic
Fits Chest Size 38" to 40"
Closure Type Zipper
Length 47-3/4"
Fabric Weight 1.2 oz.
Seam Style Serged
Standards 1910.120 App B/1910.1450 App A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms