Check Availability
  • DUPONT 

    Tyvek® IsoClean® Cleanroom Sleeves, 18"L, 5 mil Thick, Elastic Wrist and Bicep Cuff, 100 PK

  • Item # 24AF71
  • Mfr. Model # IC501BWH0001000C
Tyvek® IsoClean® Cleanroom Sleeves, 18"L, 5 mil Thick, Elastic Wrist and Bicep Cuff, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cleanroom sleeves are appropriate for applications where working conditions are dirty but nonhazardous. These sleeves will protect your forearms from nonchemical splashes and spills.
Show More Close
 

Technical Specifications

Item # 24AF71
Mfr. Model # IC501BWH0001000C
UNSPSC #46181516
Shipping Weight 4.95 lbs
Country of Origin China *
Sleeves Item Cleanroom Sleeves
Material Tyvek(R) Isoclean(R)
Sleeves Primary Material Tyvek(R) IsoClean(R)
Sleeves Length 18"
Thickness 5 mil
Series DuPont(TM) Tyvek(R) IsoClean(R) Sleeve
Cuff Style Elastic Wrist and Bicep
Color White
Seam Style Bound
Item Sleeve
Resistant To Barrier Against Dry Particles, Microorganisms and Non-Hazardous Liquids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms