Check Availability
Tyvek® IsoClean® Bouffant, 21.5" Diameter, Size: Universal, Package Quantity 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tyvek® IsoClean® Controlled Environment Clothing
• ISO Class 5 to 8
Protective material creates an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-seam garments.
Show More Close
 

Technical Specifications

Item # 5WYL9
Mfr. Model # IC729SWH0002500B
UNSPSC #42131604
Catalog Page 1738
Shipping Weight 7.55 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Tyvek(R) IsoClean(R)
Package Quantity 250
Size Universal
Color White
Metal Detectable No
Diameter 21.5"
Package Type Box
Item Bouffant Cap
Fabric Weight 1.2 oz./sq. yd.
Series Tyvek(R) Isoclean(R) Bouffants
* This product's country of origin is subject to change

Welcome Sign In