Check Availability
  • DUPONT 

    Tychem® 5000 Disposable Hood, 30-3/4" Length, Tan, Size: Universal, PK 6

  • Item # 24AE91
  • Mfr. Model # C3651TTN00000600
Tychem® 5000 Disposable Hood, 30-3/4" Length, Tan, Size: Universal, PK 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable hood offers a disposable, protective solution to working in less demanding environments with dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 24AE91
Mfr. Model # C3651TTN00000600
UNSPSC #46181522
Shipping Weight 8.25 lbs
Country of Origin USA *
Hoods Item Disposable Hood
Material Tychem(R) 5000
Length 30-3/4"
Hoods Fabric Weight 4.40 oz./sq. yd.
Size Universal
Color Tan
Hoods Face Style Open
Seam Style Taped
Closure Type Hook-and-Loop
Item Disposable Hood
Package Type Box
Series Tychem(R) 5000
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In