Check Availability
  • DUPONT 

    Surgical Msk, Unvrsl, 9in Ear Loops, PK250

  • Item # 25RP57
  • Mfr. Model # ML7360WH000250BH
Surgical Msk, Unvrsl, 9in Ear Loops, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25RP57
Mfr. Model # ML7360WH000250BH
UNSPSC #46182001
Shipping Weight 4.5 lbs
Country of Origin Mexico *
Item Surgical Mask
Mask Size Universal
Color White
Headstrap Type 9" Ear Loops
Nose Clip Yes
Material Rayon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms