Check Availability
  • DUPONT 

    ProShield® 6 SFR, Secondary FR Coveralls, Size: 2XL, Color Family: Blues, Closure Type: Zipper

  • Item # 30F394
  • Mfr. Model # TM122SBU2X002500
ProShield® 6 SFR, Secondary FR Coveralls, Size: 2XL, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These breathable, zipper-front coveralls help preserve and protect primary flame-resistant garments from nonhazardous particles and liquids. They won't ignite and contribute to burn injury. Disposable.
Show More Close
 

Technical Specifications

Item # 30F394
Mfr. Model # TM122SBU2X002500
UNSPSC #46181508
Catalog Page 1714
Shipping Weight 18.7 lbs
Country of Origin USA *
Item Secondary FR Coveralls
Cuff Style Elastic Wrists
Color Sky Blue
Size 2XL
Fits Chest Size 44-1/4" to 47-3/4"
Sleeve Length 38-1/4"
Fits Waist Size 56"
Inseam 30-1/2"
Fabric Weight 2.4 oz./sq. yd.
Material ProShield(R) 6 SFR
Closure Type Zipper
Standards Secondary FR Protection Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms