Check Availability
  • DUPONT 

    Polyimide Film Wrap, No Adhesive Adhesive, 5.00 mil Thick, 1/2" X 100 ft., 1 EA

  • Item # 15C513
  • Mfr. Model # Kapton HN
Polyimide Film Wrap, No Adhesive Adhesive, 5.00 mil Thick, 1/2" X 100 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for applications that require an all-polyimide film, this nonadhesive wrap can be used for mechanical parts, electronic parts, electrical insulation, fiber optics cable, insulation blankets and tubing, automotive diaphragms, sensors, and manifolds, etchings, and shims.
Show More Close
 

Technical Specifications

Item # 15C513
Mfr. Model # Kapton HN
UNSPSC #31201522
Catalog Page 1389
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Film Wrap
Tape Backing Material Polyimide
Tape Adhesive No Adhesive
Tape Thickness 5.00 mil
Tape Width 1/2"
Tape Length 100 ft.
Tape Shape Continuous Roll
Min. Tape Performance Temp. -450 Degrees F
Series KHN
Standards ASTM D5213
* This product's country of origin is subject to change

Compliance and Restrictions