Check Availability
  • DUPONT 

    Hooded Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, L

  • Item # 29ET79
  • Mfr. Model # IC105SWHLG002500
Hooded Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tyvek® IsoClean® Coveralls deliver an ideal balance of protection, durability, and comfort. They are made from DuPont™ Tyvek® flash spun polyolefin protective material, which offers an inherent barrier to dry particles, microorganisms, and non-hazardous liquids. The comfortable, lightweight, and durable garments also offer low levels of particle shedding.
Show More Close
 

Technical Specifications

Item # 29ET79
Mfr. Model # IC105SWHLG002500
UNSPSC #46181503
Shipping Weight 9.7 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size L
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 29"
Fits Chest Size 38" to 40"
Fits Waist Size 38" to 40"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms