Check Availability
  • DUPONT 

    Hooded Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, M

  • Item # 1MKZ4
  • Mfr. Model # IC180SWHMD002500
Hooded Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Controlled Environment Clothing
Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-sea
Show More Close
 

Technical Specifications

Item # 1MKZ4
Mfr. Model # IC180SWHMD002500
UNSPSC #46181503
Catalog Page 1736
Shipping Weight 7.43 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
Inseam 28"
Fits Chest Size 36" to 38"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms