Check Availability
  • DUPONT 

    Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 10000 Material, Lime, M

  • Item # 6EPC3
  • Mfr. Model # TK128TLY
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 10000 Material, Lime, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EPC3
Mfr. Model # TK128TLY
UNSPSC #46181509
Shipping Weight 9.05 lbs
Country of Origin USA *
Item Hooded Chemical Resistant Coveralls
Level of Protection Gas Tight
Coverall Style Hooded Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Tychem(R) 10000
Series Tychem(R) 1000
Ankle Style With Attached Boots
Cuff Style Elastic
Seam Style Sealed
Color Lime
Closure Type Zipper
Standards ASTM D1777, D3776, D751, D5597, D5034
Inseam 28-1/2"
Fits Chest Size 36-1/4" to 39-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms