Check Availability
  • DUPONT 

    Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 10000 Material, Lime, 5XL

  • Item # 29EX28
  • Mfr. Model # TK128TLY5X000200
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 10000 Material, Lime, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29EX28
Mfr. Model # TK128TLY5X000200
UNSPSC #46181503
Shipping Weight 10.15 lbs
Country of Origin USA *
Item Hooded Chemical Resistant Coveralls
Level of Protection Gas Tight
Coverall Style Hooded Coverall
Disposable Clothing Size 5XL
Disposable Clothing Primary Material Tychem(R) 10000
Series Tychem(R) 10000
Ankle Style With Attached Socks/Boot Flaps
Cuff Style Elastic
Seam Style Taped
Color Lime
Closure Type Hook-and-Loop, Storm Flap
Standards ASTM D1777, D3776, D751, D5597, D5034
Inseam 34-1/2"
Fits Chest Size 54-3/4" to 58-1/4"
Fits Waist Size 54-3/4" to 58-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms