Check Availability
  • DUPONT 

    Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 10000 Material, Lime, 3XL

  • Item # 29EX26
  • Mfr. Model # TK128TLY3X000200
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tychem® 10000 Material, Lime, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tychem® 10000 Coveralls are designed to provide extensive protection against hazards. A leading garment for HAZMAT responders worldwide, Tychem® 10000 offers a high level of protection against toxic, corrosive gases, and liquid chemicals. It also offers excellent chemical barrier properties and high strength for enhanced durability. Use for industrial, HAZMAT, and domestic preparedness applications. Provides at least 30 minutes of protection against over 320 chemical challenges. High-visibility lime yellow color helps to provide additional protection.
Show More Close
 

Technical Specifications

Item # 29EX26
Mfr. Model # TK128TLY3X000200
UNSPSC #46181503
Shipping Weight 9.44 lbs
Country of Origin USA *
Item Hooded Chemical Resistant Coveralls
Level of Protection Gas Tight
Coverall Style Hooded Coverall
Disposable Clothing Size 3XL
Disposable Clothing Primary Material Tychem(R) 10000
Series Tychem(R) 10000
Ankle Style With Attached Socks/Boot Flaps
Cuff Style Elastic
Seam Style Taped
Color Lime
Closure Type Hook-and-Loop, Storm Flap
Standards ASTM D1777, D3776, D751, D5597, D5034
Inseam 32-1/2"
Fits Chest Size 48-1/4" to 51-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms