Check Availability
  • DUPONT 

    Hooded Chemical Resistant Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, 3XL

  • Item # 25RR05
  • Mfr. Model # IC105SWH3X0025CS
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tyvek® IsoClean® Coveralls deliver an ideal balance of protection, durability, and comfort. They are made from DuPont™ Tyvek® flash spun polyolefin protective material, which offers an inherent barrier to dry particles, microorganisms, and non-hazardous liquids. The comfortable, lightweight, and durable garments also offer low levels of particle shedding.
Show More Close
 

Technical Specifications

Item # 25RR05
Mfr. Model # IC105SWH3X0025CS
UNSPSC #46181503
Shipping Weight 9.6 lbs
Country of Origin China *
Item Hooded Chemical Resistant Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 3XL
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style With Attached Boots
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 31-1/2"
Fits Chest Size 46" to 52"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms