Check Availability
Hooded Chemical Resistant Coveralls with Elastic Cuff, Tyvek® 400 Material, White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tyvek® 400 Hooded Coveralls provide lightweight, inherent barrier protection against hazardous dry particles and aerosols, and nonhazardous light liquid splash. They feature flash-spun, high-density polyethylene nonwoven material construction, and are engineered with a comfort-fit design to give wearers greater range of movement, improved mobility, a more tailored fit, and better overall comfort. Ideal for a variety of applications including general maintenance, asbestos and lead abatement, mold remediation, and environmental cleanups. Coveralls provide excellent abrasion resistance and help to protect workers against small-size hazardous particles.
Show More Close
 

Technical Specifications

Item # 25RP91
Mfr. Model # TY127SWH4X0025NF
UNSPSC #46181503
Shipping Weight 11.3 lbs
Country of Origin USA *
Item Hooded Chemical Resistant Coveralls
Level of Protection Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Tyvek(R) 400
Series Tyvek(R) 400
Ankle Style Elastic
Cuff Styles Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards NAFTA
Inseam 32-1/2"
Fits Chest Size 52-3/4" to 56-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In