Check Availability
  • DUPONT 

    Coveralls with Open Cuff, Tychem® 4000 Material, White, M

  • Item # 24AG19
  • Mfr. Model # SL120BWHMD001200
Coveralls with Open Cuff, Tychem® 4000 Material, White, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AG19
Mfr. Model # SL120BWHMD001200
UNSPSC #46181503
Shipping Weight 11.25 lbs
Country of Origin Varies *
Item Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style Open
Cuff Style Open
Seam Style Bound
Color White
Closure Type Zipper
Standards ASTM D1777, D3776, D3786, D5034
Inseam 28"
Fits Chest Size 35-1/4" to 38-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms