Check Availability
  • DUPONT 

    Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 4XL

  • Item # 24AG45
  • Mfr. Model # SL128TWH4X000600
Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tychem® 4000 Collared Coveralls help to provide a barrier against a range of chemical environments and hazards. The versatile and durable fabric utilizes Saranex™ 23-P film laminated to Tyvek® fabric, resulting in a strong material that provides a barrier against a range of chemical environments and hazards. Provides at least 30 minutes of protection against over 120 chemical challenges. Use in waste management, hazardous response, nuclear environments, and other challenging industries.
Show More Close
 

Technical Specifications

Item # 24AG45
Mfr. Model # SL128TWH4X000600
UNSPSC #46181503
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style Elastic with Sock Boot
Cuff Style Elastic
Seam Style Taped
Color White
Closure Type Zipper
Standards ASTM D1777, D3776, D3786, D5034
Inseam 33-1/2"
Fits Chest Size 51-3/4" to 55-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms