Check Availability
  • DUPONT 

    Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 4XL

  • Item # 24AG40
  • Mfr. Model # SL125TWH4X000600
Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AG40
Mfr. Model # SL125TWH4X000600
UNSPSC #46181503
Shipping Weight 8.65 lbs
Country of Origin USA *
Item Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style Elastic
Cuff Style Elastic
Seam Style Taped
Color White
Closure Type Zipper
Standards ASTM D1777, D3776, D3786, D5034
Inseam 32"
Fits Chest Size 50-3/4" to 54-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms