Check Availability
  • DUPONT 

    Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 3XL

  • Item # 24AG39
  • Mfr. Model # SL125TWH3X000600
Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AG39
Mfr. Model # SL125TWH3X000600
UNSPSC #46181503
Shipping Weight 8.25 lbs
Country of Origin Varies *
Item Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size 3XL
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style Elastic
Cuff Style Elastic
Seam Style Taped
Color White
Closure Type Zipper
Standards ASTM D1777, D3776, D3786, D5034
Inseam 31"
Fits Chest Size 47-1/4" to 50-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms