Check Availability
  • DUPONT 

    Coveralls with Elastic Cuff, Tychem® 4000 Material, White, XL

  • Item # 24AG37
  • Mfr. Model # SL125BWHXL001200
Coveralls with Elastic Cuff, Tychem® 4000 Material, White, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AG37
Mfr. Model # SL125BWHXL001200
UNSPSC #46181503
Shipping Weight 12.6 lbs
Country of Origin USA *
Item Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size XL
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style Elastic
Cuff Style Elastic
Seam Style Bound
Color White
Closure Type Zipper
Standards ASTM D1777, D3776, D3786, D5034
Inseam 29"
Fits Chest Size 41-1/4" to 44-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms