Check Availability
  • DUPONT 

    Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, XL

  • Item # 24AF14
  • Mfr. Model # IC105SWHXL00250C
Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AF14
Mfr. Model # IC105SWHXL00250C
UNSPSC #46181503
Shipping Weight 12.25 lbs
Country of Origin China *
Item Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size XL
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 29-1/2"
Fits Chest Size 40" to 43"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms