Check Availability
  • DUPONT 

    Cool-Guard Refills

  • Item # 3MUD2
  • Mfr. Model # 9960300000000100
Cool-Guard Refills
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help keep cool in hot weather with these DuPontĀ® Cool-GuardĀ® personal cooling refills. Packets feature an innovative phase change material that can stay cool for several hours. Designed for use with a Cool-Guard vest (sold separately), these Cool-Guard refills can be easily recharged in ice water. Includes one set of 4 refills.
Show More Close
 

Technical Specifications

Item # 3MUD2
Mfr. Model # 9960300000000100
UNSPSC #46181517
Catalog Page 0
Shipping Weight 4.19 lbs
Country of Origin USA *
Item Cool-Guard Refills
For Use With Mfr. No. 996000BU00000100
* This product's country of origin is subject to change

Alternate Search Terms