Check Availability
Collared Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, XL
  • DUPONT 

    Collared Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, XL

  • Item # 29ET82
  • Mfr. Model # IC105SWHXL002500
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29ET82
Mfr. Model # IC105SWHXL002500
UNSPSC #46181503
Shipping Weight 10.45 lbs
Country of Origin China *
Item Collared Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size XL
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 29-1/2"
Fits Chest Size 40" to 43"
Fits Waist Size 40" to 43"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms