Check Availability
  • DUPONT 

    Collared Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, M

  • Item # 29ET81
  • Mfr. Model # IC105SWHMD00250C
Collared Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29ET81
Mfr. Model # IC105SWHMD00250C
UNSPSC #46181503
Shipping Weight 11.25 lbs
Country of Origin China *
Item Collared Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 28"
Fits Chest Size 36" to 38"
Fits Waist Size 36" to 38"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms