Check Availability
  • DUPONT 

    Collared Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, 2XL

  • Item # 29ET77
  • Mfr. Model # IC105SWH2X002500
Collared Disposable Coveralls with Elastic Cuff, Tyvek® IsoClean® Material, White, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tyvek® IsoClean® Coveralls deliver an ideal balance of protection, durability, and comfort. They are made from DuPont™ Tyvek® flash spun polyolefin protective material, which offers an inherent barrier to dry particles, microorganisms, and non-hazardous liquids. The comfortable, lightweight, and durable garments also offer low levels of particle shedding.
Show More Close
 

Technical Specifications

Item # 29ET77
Mfr. Model # IC105SWH2X002500
UNSPSC #46181503
Shipping Weight 10.96 lbs
Country of Origin China *
Item Collared Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 2XL
Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
Series Tyvek(R) IsoClean(R)
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 30-1/2"
Fits Chest Size 43" to 46"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms