Check Availability
  • DUPONT 

    Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 4000 Material, White, L

  • Item # 29EW81
  • Mfr. Model # SL121TWHLG000400
Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 4000 Material, White, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29EW81
Mfr. Model # SL121TWHLG000400
UNSPSC #46181503
Shipping Weight 5.95 lbs
Country of Origin Varies *
Item Collared Chemical Resistant Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size L
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style With Attached Socks
Cuff Style Elastic
Seam Style Taped
Color White
Closure Type Storm Flap
Standards ASTM D1777, D3776, D3786, D5034
Inseam 28-1/2"
Fits Chest Size 38-1/4" to 41-3/4"
Fits Waist Size 38-1/4" to 41-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms