Check Availability
  • DUPONT 

    Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 4XL

  • Item # 29EW79
  • Mfr. Model # SL121TWH4X000400
Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tychem® 4000 Collared Coveralls help to provide a barrier against a range of chemical environments and hazards. The versatile and durable fabric utilizes Saranex™ 23-P film laminated to Tyvek® fabric, resulting in a strong material that provides a barrier against a range of chemical environments and hazards. Provides at least 30 minutes of protection against over 120 chemical challenges. Use in waste management, hazardous response, nuclear environments, and other challenging industries.
Show More Close
 

Technical Specifications

Item # 29EW79
Mfr. Model # SL121TWH4X000400
UNSPSC #46181503
Catalog Page 0
Shipping Weight 5.83 lbs
Country of Origin USA *
Item Collared Chemical Resistant Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style With Attached Socks
Cuff Style Elastic
Seam Style Taped
Color White
Closure Type Storm Flap
Standards ASTM D1777, D3776, D3786, D5034
Inseam 32"
Fits Chest Size 50-3/4" to 54-1/4"
Fits Waist Size 50-3/4" to 54-1/4"
* This product's country of origin is subject to change

Welcome Sign In