Check Availability
  • DUPONT 

    Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 6XL

  • Item # 29EW72
  • Mfr. Model # SL121BWH6X001200
Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 4000 Material, White, 6XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29EW72
Mfr. Model # SL121BWH6X001200
UNSPSC #46181503
Shipping Weight 16.26 lbs
Country of Origin USA *
Item Collared Chemical Resistant Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size 6XL
Disposable Clothing Primary Material Tychem(R) 4000
Series Tychem(R) 4000
Ankle Style With Attached Socks
Cuff Style Elastic
Seam Style Bound
Color White
Closure Type Storm Flap
Standards ASTM D1777, D3776, D3786, D5034
Inseam 34"
Fits Chest Size 57-3/4" to 61-1/4"
Fits Waist Size 57-3/4" to 61-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms