Check Availability
  • DUPONT 

    Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 9000 Material, Yellow, M

  • Item # 29ER24
  • Mfr. Model # BR125TYLMD000200
Collared Chemical Resistant Coveralls with Elastic Cuff, Tychem® 9000 Material, Yellow, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tychem® 9000 Collared Coveralls offer protection against a wide range of chemical challenges, including chemical warfare agents. They also offer resistance to tears, punctures, and abrasion. In addition to protection, they also offer enhanced comfort and ease of movement. High visibility yellow color.
Show More Close
 

Technical Specifications

Item # 29ER24
Mfr. Model # BR125TYLMD000200
UNSPSC #46181503
Shipping Weight 4.96 lbs
Country of Origin USA *
Item Collared Chemical Resistant Coveralls
Level of Protection Liquid Tight
Coverall Style Collared Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Tychem(R) 9000
Series Tychem(R) 9000
Ankle Style Elastic
Cuff Style Elastic
Seam Style Taped
Color Yellow
Closure Type Storm Flap
Standards ASTM D1777, D3776, D751, D5597, D5034
Inseam 28-1/2"
Fits Chest Size 36-1/2" to 40"
Fits Waist Size 36-1/2" to 40"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms