Check Availability
  • DUPONT 

    Chemical Resistant Sleeve Apron, Gray, 45" Length, 74" Width, Tychem® 6000 FR Material, PK 2

  • Item # 45JE38
  • Mfr. Model # TP275TGYXL000200
Chemical Resistant Sleeve Apron, Gray, 45" Length, 74" Width, Tychem® 6000 FR Material, PK 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JE38
Mfr. Model # TP275TGYXL000200
UNSPSC #46181501
Shipping Weight 3.61 lbs
Country of Origin USA *
Item Chemical Resistant Sleeve Apron
Material Tychem(R) 6000 FR
Apron Primary Material Tychem(R) 6000 FR
Length 45"
Width 74"
Standards ASTM 1001
Seam Style Taped
Thickness 34 mil
Size 73-3/4" x 45"
Apron Waist Closure Type Buckles
Apron Neck Closure Type Buckles
Number of Pockets 0
Grommet Type None
Series Tychem(R) 6000 FR
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions