Check Availability
  • DUPONT 

    Unisex Bib Overall, Lining Material: Non-Woven Polypropylene, Inseam: 31-1/2", Tan

  • Item # 24AE86
  • Mfr. Model # C3360TTN3X000600
Unisex Bib Overall, Lining Material: Non-Woven Polypropylene, Inseam: 31-1/2", Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DuPont™ Tychem® 5000 bib overalls are composed of a multi-layer film barrier laminated to a durable polypropylene substrate. The strong and durable Tychem® 5000 fabric provides a barrier to a broad range of chemicals, and is ideal for rigorous activities and rugged situations involving liquid splash. Use in chemical handling, petro-chemical, hazardous materials/waste clean-up, fire departments, industrial hazmat teams, utilities, and domestic preparedness. Use in combination with DuPont Chemical-Resistant Jackets (available separately) or in applications were potential exposure is below the waist.
Show More Close
 

Technical Specifications

Item # 24AE86
Mfr. Model # C3360TTN3X000600
UNSPSC #46181503
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Bib Overall
Gender Unisex
Fits Chest Size 47-1/4" to 50-3/4"
Inseam 31-1/2"
Color Tan
Material Tychem(R) 5000
Lining Material Non-Woven Polypropylene
Number of Outside Pockets 0
Fabric Weight 4.4 oz.
Closure Type Snaps
Hammer Loop No
* This product's country of origin is subject to change

Welcome Sign In